Freedom Flange 3/4 in. Stainless Steel Freedom Flange Set

Part #T110251SF  |  Item #3916109  |  Manufacturer Part #110-251SF

$ 42.59 EACH

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Companion flange for most Taco circulators
  • Easy on easy off with common adjustable wrench
  • Fits 005-0011, 0013, 0014 and 110-113
  • Warranty: 1 Year

Lead Law Compliant

Documents

Specifications

Collection: Freedom Flange

Depth: 2-3/4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: Yes

Type: T110251SF

Width: 4-1/8 in