1-Zone 12A Outdoor Reset Fuel

You last purchased this on
 
Taco

FuelMizer 1-Zone 12A Outdoor Reset Fuel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

FuelMizer 1-Zone 12A Outdoor Reset Fuel

  • Fast #
  • Part #TSR501OR4
  • Item #4487056
  • Manufacturer Part #SR501-OR-4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Warranty: 3 Years
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
12
Collection:
FuelMizer
Depth:
2-19/50 in
Height:
6-5/8 in
Phase:
Single Phase
UL Listed:
Yes
Volts:
120V
Width:
4-7/8 in
Zones:
1