Taco
Hy-Vent® 1 x 8 in. Air Vent 3-1/8 In. Height
Part #T4162 | Item #4096792 | Manufacturer Part #416-2
$
13.08
EACH
Fitting Sizes:
1/8 inProduct Details
- Dependable long life
- High-capacity float style vent
- Easily serviceable
- Maximum Fluid Temperature: 240 F
- Warranty: 1 Year
Documents
Specifications
Collection: Hy-Vent®
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/8 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/8 in
Height: 3-1/8 in
Maximum Pressure: 150 psi
Maximum Temperature: 240
Width: 1-1/2 in