Hy-Vent® 1/4 x 3-3/16 in. Air Vent

Part #T4263  |  Item #3883447  |  Manufacturer Part #426-3

$ 56.41 EACH

Fitting Sizes:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dependable long life
  • High-capacity float style vent
  • Easily serviceable
  • Maximum Fluid Temperature: 240 F
  • Warranty: 1 Year

Documents

Specifications

Collection: Hy-Vent®

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 3-3/16 in

Maximum Pressure: 150 psi

Maximum Temperature: 240

Width: 1-81/100 in