Hy-Vent® 3/4 in. Air Vent

Part #T4184  |  Item #3680577  |  Manufacturer Part #418-4

$ 56.41 EACH

Fitting Sizes:

1/2 in x 3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Automatically purge unwanted air from any hydronic installation
  • High-capacity float style nickel plated vent
  • Maximum Fluid Temperature: 240 F
  • Warranty: 1 Year

Documents

Specifications

Collection: Hy-Vent®

End Connection 1: MPT

End Connection 2: NPT

End Connections: MPT x NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Height: 3-11/32 in

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 240

Width: 1-81/100 in