Hydro-Sep™ 1-1/4 in. Hydraulic Separator

Part #THSEP1251  |  Item #5145639  |  Manufacturer Part #HSEP125-1

$ 575.22 EACH

Fitting Sizes:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum Fluid Temperature: 240 F
  • Warranty: 1 Year

Documents

Specifications

Collection: Hydro-Sep™

Depth: 4 in

End Connection 1: Sweat

End Connections: Sweat

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 15 gpm

Height: 22-3/16 in

Length: 21-1/8 in

Material: Copper

Maximum Pressure: 350 psi