Taco

LeakBreaker™ 3/4 in. NPT Polymer Leak Breaker Valve

Part #TLBW075H1LF  |  Manufacturer Part #LBW-075-H-1LF

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

Actuator Type: Electric

Application: Cold Water

Collection: LeakBreaker™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 4-3/8 in

Length: 4-7/8 in

Material: Forged Brass, Plastic

Material Type: Polymer

Maximum Pressure: 140 psi

Maximum Temperature: 135

Product Type: Leak Breaker Valve

Recommended Valve Application: Water

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Type: Shut Off Valve