0 items

Taco NPT Hydronic Balancing Valve

TACUF

Valve Size

Starting at $155.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 to 5 times greater accuracy compared to conventional variable orifice balancing valves
  • Accu-Flo
  • All brass interior parts
  • Calibrated nameplate for presetting
  • Connection: Sweat
  • Flow measurement independent of stem and ball position
  • Material: Bronze
  • Tamper-resistant memory stop for accurate resetting

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Flow Rate
8.4 gpm
Length
4 in
Material
Bronze
Maximum Pressure
300 psi
UL Listed
No
Valve Port Opening
Fixed Port
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday