6 in. 115V Circulator Pump
This product has been replaced by
Manufacturer Part #SPE-1
SmartPlus® 6 in. 115V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 3 Years
- Frequency: 60 Hz
Specifications
- AMP:
- 0.52
- Collection:
- SmartPlus®
- Control Type:
- Learning
- Depth:
- 6 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 11.5 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/40 hp
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 9.5
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 3250
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 3-3/4 in