Taco

SmartPlus® 7 gpm Taco Circulator Pump

Part #T003IQB4  |  Manufacturer Part #003-IQB4

Flow Rate:

7 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frequency: 60 Hz
  • Warranty: 3 Years

Green

Lead Law Compliant

Documents

Specifications

AMP: 0.45

ANSI Specifications: ANSI 372

Collection: SmartPlus®

Control Type: Learning

Depth: 6 in

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Energy Star Compliant: Yes

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 7 gpm

Green: [Yes, Energy Star]

Height: 6-1/2 in

Horsepower: 1/40 hp

IAPMO Listed: No

Impeller: Non-Metallic

Lead Law Compliant: Yes

Material: Bronze

Maximum Feet of Head: 4.5

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Pump Phase: 1

RPM: 3250

UL Listed: Yes

Volts: 115V

Weight: 7

Width: 3-3/4 in