Taco

Stainless Steel Bearing Assembly A

Part #TBRGA100  |  Manufacturer Part #BRG-A-100

Material:

Cast Iron
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pro-Fit™
  • Stainless steel faceplate and shaft
  • Heavy bronze sleeve
  • Nitrile lip seal
  • Replaces Bell & Gossett and Armstrong pumps or parts
  • Compatible Series: 100 (75-150), S-25 & 816019 002
  • Assembly: A

Lead Law Compliant

Specifications

Lead Law Compliant: Yes

Material: [Stainless Steel, Die Cast Aluminum, Cast Iron]

Type: TBRGA100