Taco

Stainless Steel Bearing Assembly B

Part #TBRGB101  |  Manufacturer Part #BRG-B-101

Material:

Cast Iron
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pro-Fit™
  • Stainless steel faceplate and shaft
  • Heavy bronze sleeve
  • Nitrile lip seal
  • Replaces Bell & Gossett and Armstrong pumps or parts
  • Compatible Series: HV & 2", 816023 001
  • Assembly: B

Lead Law Compliant

Specifications

Lead Law Compliant: Yes

Material: [Stainless Steel, Die Cast Aluminum, Cast Iron]

Type: TBRGB101