0 items

Taco Sweat Hydronic Balancing Valve

TACUF050AC2

Valve Size

Starting at $109.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ball valve construction allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
  • Blow-out poof stem
  • Built-in drain port
  • Fixed port venturi orifice balancing valve
  • Flow measurement function independent of stem and ball position
  • Valve can be installed in any position

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Length
4 in
Material
Bronze
Maximum Pressure
3 psi
UL Listed
No
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday