Taco

Viridian™ Series 16 gpm Circulator Pump

Part #TVR1816HY1FC2A00  |  Manufacturer Part #VR1816-HY1-FC2A00

Flow Rate:

16 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For high end efficiency condensing boilers
  • Ensures proper flow rate for cooler return water and highest efficiencies
  • ECM motors to cut electric usage by at least 50 percent

Specifications

AMP: 0.54

Collection: Viridian™ Series

Flow Rate: 16 gpm

Impeller: Composite

Length: 6 in

Material: Stainless Steel

Maximum Feet of Head: 18

Maximum Pressure: 125 psi

Maximum Temperature: 230

NSF Certified: No

Power Source: Electric

Pump Body Material: Stainless Steel

Pump Motor Type: ECM-Permanent Magnetic

Pump Phase: 1

RPM: 4830

UL Listed: Yes

Volts: 120V