1 in. NPT Air Separator
Vortech® 1 in. NPT Air Separator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 1 Year
- Maximum Fluid Temperature: 240 F
Documents
Specifications
- Collection:
- Vortech®
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 150 psi
- Width:
- 5-3/4 in