3/4 in. X-Pump Block with Stainless Steel Hx
X-Pump 3/4 in. X-Pump Block with Stainless Steel Hx
Frequently Purchased Together
Product Details
- Maximum Fluid Temperature: 185 F
- Frequency: 60 Hz
- Requires no outside power supply
- Warranty: 1 Year
-
Lead Law Compliant
Specifications
- AMP:
- 2
- Collection:
- X-Pump
- Depth:
- 9-63/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 7.5 gpm
- Height:
- 18-3/8 in
- Horsepower:
- 1/25 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon
- Maximum Feet of Head:
- 15.5
- Maximum Immersible Depth:
- 15.5 ft
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Pressure - Maximum:
- 125 psi
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 6-3/4 in