1/2 in. 24V 2-Way Sweat Zone Valve
This product has been replaced by
Manufacturer Part #Z050C2-2
Zone Sentry 1/2 in. 24V 2-Way Sweat Zone Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to wire quick connects
- Actuator replacement in seconds
- Bi-directional flow and cannot be installed backwards
- Gear drive actuator uses up to 93% less energy
- Manual override button
- Twelve valves per 40VA transformer
- Positional indicator shows the ball valve's actual position
- Multi-function LED assists with system troubleshooting
- Maximum Fluid Temperature: 220 F
- Ball valve design offers the highest flow
Specifications
- AMP:
- 0.5
- Collection:
- Zone Sentry
- Depth:
- 5-31/100 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Material:
- Brass
- Phase:
- Single Phase
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 1/2 in
- Volts:
- 24V
- Width:
- 2-3/8 in