Hydronic Zone Valve 125 psi

You last purchased this on
 
Taco

500 Series Hydronic Zone Valve 125 psi

  • Fast #
  • Part #T555050RP
  • Item #63993
  • Manufacturer Part #555-050RP
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

500 Series Hydronic Zone Valve 125 psi

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Allows for service of valve without removing it
  • Features easy twist-off design
  • Compatible with models 570, 571, 572, and 573
  • Requires Certification

Specifications

AMP:
0.9
Brand Model Compatibility:
570
Collection:
500 Series
Pressure - Maximum:
125 psi
Volts:
24V