140 MBH Indoor Non-condensing Propane Water Heater
This product has been replaced by
Manufacturer Part #100227697
140 MBH Indoor Non-condensing Propane Water Heater
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 140,000 BTU
- Increased flow rate
- 6.6 gpm
- Direct vent convertible
- Indoor only
Specifications
- Application:
- Residential
- BTU:
- 140000
- CEC Compliant:
- For Sale in CA
- Condensing:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Propane
- Height:
- 21-3/8 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- MBH:
- 140
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Uniform Energy Factor (UEF):
- 0.79
- Vent Type:
- Power Vent/Power Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless