Takagi 140000 BTU 6.6 GPM Extension Natural Gas Tankless Heater

TTKJR2OSNG

BTU

140000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Commercial grade copper heat exchanger
  • Electronic ignition
  • Energy factor: 0.82
  • Outside model

SPECIFICATIONS

AMP
0.61
BTU
140000
CEC Compliant
For Sale in CA
Depth
7-3/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
6.6 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
20-1/4 in
Ignition System
Electronic Ignition
MBH
140
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
13-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday