160 MBH Indoor Condensing Natural Gas Tankless Water Heater

Part #TTH3JDVNG  |  Item #4423861  |  Manufacturer Part #100123471

Fuel Type:

Natural Gas
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial grade copper heat exchanger
  • Inside model
  • Vent size: 3" or 4"
  • Energy factor: .95

Green

Documents

Specifications

Application: Residential

BTU: 160000

CEC Compliant: For Sale in CA

Condensing: Yes

Depth: 11-1/4 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 6.6 gpm

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 22-5/8 in

Indoor Outdoor: Indoor

MBH: 160

Power Source: Gas

Supply Pipe Connection: 3/4 in

Type: TTH3JDVNG

Uniform Energy Factor UEF : 0.94

Vent Type: Power Direct Vent

Volts: 120V

Water Heater Type: Tankless

Width: 13-3/4 in