Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227721
Natural Gas Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can produce enough hot water for 4 bathrooms
- Inside model
Specifications
- AMP:
- 0.86
- ANSI:
- ANSI Z21.10.3
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Depth:
- 9-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 20-1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- TTD2UINNNG
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 13-3/4 in