Takagi 3/4 in. 10 gpm 1,99,000 BTU Natural Gas Extension Tankless Water Heater

TTD2OSNG

Supply Pipe Connection

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Commercial grade copper heat exchanger
  • Electronic ignition
  • Energy factor: 0.82
  • HRS35 copper
  • Outside model
  • Remote included

SPECIFICATIONS

BTU
199000
CEC Compliant
For Sale in CA
Depth
9-1/2 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
20-1/4 in
Ignition System
Electronic Ignition
MBH
199
Maximum Pressure
150 psi
Maximum Temperature
140
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
13-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday