Takagi 3/4 in. 8 gpm 1,90,000 BTU LP Gas Internal Tankless Water Heater

TTK4INLP

Supply Pipe Connection

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 190,000 BTU
  • 8.0 gpm
  • Direct vent convertible
  • Increased flow rate
  • Indoor only

SPECIFICATIONS

BTU
190000
CEC Compliant
For Sale in CA
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
21-3/8 in
Ignition System
Electronic Ignition
MBH
190
Maximum Pressure
150 psi
Maximum Temperature
140
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday