Takagi 9 gpm 240000 BTU Propane Internal or Exterior Water Heater

TTM32LP

Manufacturer Part #: 100123325

Fuel Type

Propane

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 9.0 gpm
  • 240,000 BTU
  • Commercial model
  • HRS35 copper
  • Link 20 units with multi controller

SPECIFICATIONS

BTU
240000
CEC Compliant
For Sale in CA
Depth
8-9/10 in
Flow Rate
9 gpm
Fuel Type
Propane
GSA Approved
No
Height
23-3/5 in
IAPMO Listed
No
Ignition System
Electric Ignition
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
Type
TTM32LP
UL Listed
No
Volts
120V
Water Heater Type
Tankless
Width
18-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday