Natural Gas Tankless Water Heater

Part #TTM50NG  |  Item #3567413  |  Manufacturer Part #100123341

$ 3,158.52 EACH

Fuel Type:

Natural Gas
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Commercial grade copper heat exchanger
  • Vent size: 5"

Green

Documents

Specifications

BTU: 380000

CEC Compliant: For Sale in CA

Depth: 12-1/4 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 14.5 gpm

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 25-1/4 in

Ignition System: Electronic Ignition

Power Source: Gas

Supply Pipe Connection: 3/4 in

Type: TTM50NG

Volts: 120V

Water Heater Type: Tankless

Width: 24-7/8 in