5 hp Residential Fire Pump
5 hp Residential Fire Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control box with run timer
- Check Valve
- No assembly required
- NFPA 13D
- Factory tested
- Powder Coated Manifold
Specifications
- AMP:
- 21.5
- Application:
- Residential
- Coating:
- Powder Coated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Discharge:
- 1-1/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 60 gpm
- Gauge (metal):
- 100 ga
- Height:
- 20-1/2 in
- Horsepower:
- 5 hp
- Length:
- 22-5/16 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- PipeTubing Size:
- 1-1/4 in
- Power Source:
- Electric
- Pressure - Maximum:
- 85 psi
- Product Type:
- Packaged Pump System
- Pump Application -:
- Residential Fire Sprinkler
- Pump Body Material:
- Cast Iron
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 135 lb
- Width:
- 14-3/8 in