1 in. Plain End Straight Polypropylene Equal Tee

You last purchased this on
 
Talis UK Limited

1 in. Plain End Straight Polypropylene Equal Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Talis UK Limited

1 in. Plain End Straight Polypropylene Equal Tee

  • Fast #
  • Part #AE3022
  • Item #1799977
  • Manufacturer Part #E3022
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No