12 in. Universal Straight PVC Universal Straight Coupling

You last purchased this on
 
Talis UK Limited

12 in. Universal Straight PVC Universal Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Talis UK Limited

12 in. Universal Straight PVC Universal Straight Coupling

  • Fast #
  • Part #AU0476
  • Item #1799987
  • Manufacturer Part #U0476
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Quick and efficient installation without disassembly or any loose components
  • Suits all common rigid pipe materials
  • Wide tolerances allow for reduced stock holdings
  • Prolonged life of fitting due to the high quality corrosion protective coating used
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No