2 x 3/4 in. Push Reducing PVC Saddle with Self Tapping Ferrule Strap
2 x 3/4 in. Push Reducing PVC Saddle with Self Tapping Ferrule Strap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC