49/50 in. Brass Connector
49/50 in. Brass Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 49/50 in
- Fitting Size 2:
- 49/50 in
- Fitting Sizes:
- 49/50 in
- Fitting Type:
- Straight, Connector
- IAPMO Listed -:
- No
- NSF Certified:
- No