3/4 in. IPT Threaded Tap on Pipe Ferrule

You last purchased this on
 
Talis UK Limited

3/4 in. IPT Threaded Tap on Pipe Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
Talis UK Limited

3/4 in. IPT Threaded Tap on Pipe Ferrule

  • Fast #
  • Part #ASTP00803F
  • Item #3635123
  • Manufacturer Part #STP00803F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Brass