3/4 in. PE x MPT Polypropylene Adapter

You last purchased this on
 
Talis UK Limited

3/4 in. PE x MPT Polypropylene Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Talis UK Limited

3/4 in. PE x MPT Polypropylene Adapter

  • Fast #
  • Part #AE6484
  • Item #1799914
  • Manufacturer Part #E6484
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Connections grip and seal on the pipe increases with water pressure and tensile load so that the pipe will burst or neck before the connection will fail
  • Pushfit connects to metric PE pipes and their imperial equivalents including heavy gauge and most normal gauge sizes as well as lead pipe
  • Pushfit fittings are quick and easy to use, with no nuts to lose or leave undone
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Pack Joint
End Connection 2:
MPT
End Connections:
Pack Joint x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No