3/4 in. Plain End Straight Polypropylene Equal Tee
3/4 in. Plain End Straight Polypropylene Equal Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Connections grip and seal on the pipe increases with water pressure and tensile load so that the pipe will burst or neck before the connection will fail
- Pushfit connects to metric PE pipes and their imperial equivalents including heavy gauge and most normal gauge sizes as well as lead pipe
- Pushfit fittings are quick and easy to use, with no nuts to lose or leave undone
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No