1 lb Anti-Seize Copper Lubricant

You last purchased this on
 
WHITLAM

Talon™ 1 lb Anti-Seize Copper Lubricant

This product requires certification to purchase.
Brand image
You last purchased this on
 
WHITLAM

Talon™ 1 lb Anti-Seize Copper Lubricant

  • Fast #
  • Part #WCU16
  • Item #329348
  • Manufacturer Part #CU16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant
  • Adheres to oily threads
  • Lead free, non-seizing, copper based, lubricant and thread sealant
  • Excellent for us on high pressure corrosive systems
  • Excellent for stainless steel
  • Semi-synthetic, grease carrier and fortified with high quality rust and corrosion inhibitors
  • Non-seizing and non-galling
  • Contains a high percentage of micro-fine coper flakes that reduces friction between the thread of the pipe and thread of the fitting.
  • Made in the USA
  • High temperature 1800°F
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Talon™
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Material:
Copper
Maximum Temperature:
1800
Minimum Temperature:
0
Origin:
Domestic
Product Type:
Anti-Seize Compound
SCAQMD Compliant:
Yes
Size:
1 lb