10 oz. Anti-Seize Copper Lubricant
Talon™ 10 oz. Anti-Seize Copper Lubricant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant
- Adheres to oily threads
- Lead free, non-seizing, copper based, lubricant and thread sealant
- Excellent for us on high pressure corrosive systems
- Excellent for stainless steel
- Semi-synthetic, grease carrier and fortified with high quality rust and corrosion inhibitors
- Non-seizing and non-galling
- Contains a high percentage of micro-fine coper flakes that reduces friction between the thread of the pipe and thread of the fitting.
- Made in the USA
- High temperature 1800°F
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Talon™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Material:
- Copper
- Maximum Temperature:
- 1800
- Minimum Temperature:
- 0
- Origin:
- Domestic
- Product Type:
- Anti-Seize Compound
- SCAQMD Compliant:
- Yes
- Size:
- 10 oz