1/2 x 1429 in. Plastic PTFE High Density Tape in Grey

You last purchased this on
 
WHITLAM

Talon™ 1/2 x 1429 in. Plastic PTFE High Density Tape in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
WHITLAM

Talon™ 1/2 x 1429 in. Plastic PTFE High Density Tape in Grey

  • Fast #
  • Part #WTL1429
  • Item #7016913
  • Manufacturer Part #TL1429
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy mil and high density
  • Offers "Freedom from Leaks" on all types of threaded connections.
  • Professional Grade PTFE Tape
  • Graphite impregnated for added lubricity
  • 100% elongation
  • UL Approved for Gas Pipe
  • Meets MIL-T-27730A
  • 50% more tape than the leading brand
  • Excellent for use on Stainless Steel fittings
  • Gray color blends with metal pipe and fittings
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-882
Application:
Metal, Plastic
CARB OTC LEED Compliant:
No
Collection:
Talon™
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
1429 in
Material:
Plastic
Material Type:
PTFE
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Size:
1/2 in x 1429 in
Temperature Range:
-450 to 500 Deg F
Thickness:
0.0035 in
UL Listed:
Yes
Width:
1/2 in