TALON
Talon™ TALON WATER SOLUBLE PASTE FLUX
Part #WTWF4 | Item #7221375 | Manufacturer Part #TWF4
Type:
FluxProduct Details
- Completely water soluble/flushable acid free, lead free, self cleaning flux
- Suitable on all types of tin solder and their alloys.
- Self cleaning
- Leaves no residue and will not transfer taste or odor in water coolers and potable water systems
- ECO Brass friendly
- Lead Free
- Non-corrosive, non-fuming
- Made in the USA
Documents
Specifications
ASTM Specifications: ASTM B-813
Application: Copper Pipe
Average Life: 3
Brand Model Compatibility: Eco-Brass
CARB OTC LEED Compliant: No
Collection: Talon™
Color: White
Color Finish: White
Color Finish Category: Whites
GSA Approved: No
IAPMO Listed: No
Melting Temperature: 140 F
Minimum Temperature: 14
NSF Certified: No
Origin: Domestic
SCAQMD Compliant: Yes
Size: 4 oz
Temperature Range: 200 to 600 Deg F
Type: Flux