Heavy Duty Hand Cleaning Towels
70 Count Heavy Duty Hand Cleaning Towels
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fresh citrus scent
- Dual textured towel for maximum clean up
- Specially formulated cleaner removes the toughest materials.
- 70 towels per container
- Easy access flip top lid
- Available in a point of purchase display
- Removes pipe cement, silicone, foam sealants, paints and more
- Secure dispensing lid prevents towels from drying out.
- Great for field use
Documents
Specifications
- Application:
- Grease, Hand Cleaning, Oil, Plumbing Cements, Silicone Sealants
- Average Life:
- 3 yr
- Collection:
- 70 Count
- Color:
- Orange
- Color Finish Name:
- Orange
- Green Seal Certified:
- No
- Length:
- 12 in
- Minimum Temperature:
- 32
- Origin:
- Domestic
- Package Quantity:
- Count of 70
- Product Type:
- Hand Cleaner
- SCAQMD Compliant:
- Yes
- Size:
- 9 in x 12 in
- Width:
- 9 in