Tank Alert® 4X-01LSGM 120 VAC SJE SGNLMAS

Part #SJE1008026  |  Manufacturer Part #1008026

Type:

SJE1008026
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for lift stations, sumps and holding tanks
  • Heavy duty for outdoor or indoor use
  • Complete and ready to use with float switch
  • Tank Alert® alarm systems monitor liquid levels in lift pump chambers, sump pump basins, holding tanks, sewage systems, agricultural and other non-potable water applications
  • Can serve as high or low level alarm depending on the float switch model used
  • Models 4X and XT systems monitor liquid levels in lift pumps chambers, sump pump basins, holding tanks, sewage systems, agricultural and other non-potable water applications
  • The stainless steel alarm horn sounds and a red beacon illuminates when a potentially threatening liquid level condition occurs
  • The DUO provides two separate level alarms in one unit. Two different colored beacons allow for quick identification of the respective alarm point
  • The DUO includes one Signal Master float switch and a 2nd one can be ordered

Specifications

Application: [Agriculture, Sewage, Non-Potable Water]

CSA Certified: Yes

Cable Length ft : 15 ft

Collection: Tank Alert®

Decibel Rating dB : 85 dB

Height: 6-2/5 in

Length: 5 in

Material: Stainless Steel

NEMA Specifications: NEMA 4X

Power Source: AC

Type: SJE1008026

UL Listed: Yes

Volts: 120V

Width: 5-3/10 in