Tapered Bow Pull in Satin Nickel

Part #LP0270ASNC  |  Manufacturer Part #P0270A-SN-C

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liberty casual design adds sophistication and elegance to cabinet applications
  • Casual style
  • Color finish: Satin Nickel
  • Includes polybag with 8/32" x 1" machine screws
  • Center to center: 96 mm

Specifications

Base Diameter: 3-3/4 in

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Pull

Height: 1-13/100 in

Length: 4-43/100 in

Material: Zinc Die Cast

Style: Contemporary

Type: LP0270ASNC

Width: 44/100 in