Taping Knife with Blue Steel Blade and Plastic Handle

M0085

Blade Width

12 in
Starting at $9.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible blue steel blade
  • Lightweight plastic handle molded into blade to prevent it from moving or becoming loose

SPECIFICATIONS

Application
Scraping, Smoothing
Blade Width
12 in
Color Finish
Blue
Handle Material
Plastic
Material
Plastic, Steel
Tool Type
Taping Knife
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday