1 gal No Maintenance Flooring Emulsion
1 gal No Maintenance Flooring Emulsion
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Emulsifies dirt and protects floors when used on a regular basis
- Enhances gloss while repairing scratches
- Unique blend of detergents, waxes and polymer
- Provides clean and shiny appearance after application
- Will not yellow
- White in color with an ammonia scent
- Ideal cleaner for no maintenance floors
- Cleans and shines
- Effectively removes soil when used as a daily maintainer
Documents
Specifications
- Application:
- Floor
- Color Finish Name:
- White
- Dilution Rate:
- 1:32 - 1:64
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Flooring Emulsion
- Size:
- 1 gal
- Temperature Range:
- 6 to 40 Deg C
- Wire Gauge (AWG):
- 16/3 ga