22 in. 16 gal Auto Scrubber
1255 B 22 in. 16 gal Auto Scrubber
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 1255 B
- Decibel Rating (dB):
- 58 dB
- Height:
- 46 in
- Length:
- 56 in
- Size:
- 16 gal
- Volts:
- 24V
- Watts:
- 1000 W
- Width:
- 23 in