26 in. 23 gal Auto Scrubber

You last purchased this on
 
TASKI

1650 B 26 in. 23 gal Auto Scrubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
TASKI

1650 B 26 in. 23 gal Auto Scrubber

  • Fast #
  • Part #TD5594047
  • Item #7103545
  • Manufacturer Part #D5594047
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
1650 B
Decibel Rating (dB):
62 dB
Height:
46 in
Length:
61 in
Size:
23 gal
Volts:
24V
Watts:
1200 W
Weight:
728 lb
Width:
27 in