20 in. 11 gal Auto Scrubber

You last purchased this on
 
TASKI

855 B 20 in. 11 gal Auto Scrubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
TASKI

855 B 20 in. 11 gal Auto Scrubber

  • Fast #
  • Part #TD5593984
  • Item #7103549
  • Manufacturer Part #D5593984
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
855 B
Cord Length:
10 ft
Decibel Rating (dB):
58 dB
Height:
47 in
Length:
48 in
Size:
11 gal
Weight:
353 lb
Width:
21 in