13 in. Ultra Compact Upright Scrubber
Swingo 150E 13 in. Ultra Compact Upright Scrubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Swingo 150E
- Cord Length:
- 49 ft
- Decibel Rating (dB):
- 69 dB
- Height:
- 44 in
- Length:
- 17 in
- RPM:
- 1700
- Size:
- 3 qt
- Volts:
- 120V
- Watts:
- 1100 W
- Weight:
- 24 lb
- Width:
- 13 in