29-1/2 in. 24.8 gal Scrubber
Swingo 29-1/2 in. 24.8 gal Scrubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The excellent drying result (due to the W-shaped squeegee) allows use of the machine at any time of the day, while reducing the potential risk of slip-fall accidents caused by wet floors.
- Due to the speed dependent IntelliFlow the environmentally friendly machine leads to more efficient use of natural resources.
- A highly efficient water management system reduces the number of time-consuming tank filling stops.
- Compatible with TASKI Intellitrail Intelligent GPS Fleet Tracking System for increased visibility to an entire machine fleet
- The operator can easily mount and dismount the machine with an automatic shut-off feature engaging upon dismount, keeping the operator and the environment safe
- Larger solution tank capacity increases productivity up to 10% reducing water and energy consumption compared to standard scrubbers
Documents
Specifications
- Collection:
- Swingo
- Decibel Rating (dB):
- 69 dB
- Height:
- 51 in
- Length:
- 52 in
- RPM:
- 165
- Size:
- 24.8 gal
- Volts:
- 24V
- Watts:
- 1200 W
- Weight:
- 996 lb
- Width:
- 29-1/2 in