17-17/100 in. Contour Pad in Red (10 Pack)

You last purchased this on
 
TASKI

XP 17-17/100 in. Contour Pad in Red (10 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
TASKI

XP 17-17/100 in. Contour Pad in Red (10 Pack)

  • Fast #
  • Part #TD7514728
  • Item #7468939
  • Manufacturer Part #D7514728
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The XP machine is a stand-on 30 inch (75 cm) auto scrubber with sensor steering combines excellent maneuverability with speed for faster cleaning and increased productivity
  • Pad Width: 15"
  • For use with the Swingo® XP floor machine
  • Color: Red
  • Requires Certification

Specifications

Application:
Ceramic Tile, Porcelain Tile
Collection:
XP
Color Finish Name:
Red
Height:
18 in
Material:
Synthetic Fiber
Package Quantity:
Pack of 10
Pad Size:
17-17/100 in
Weight:
2.49 lb
Width:
5-1/4 in