Taylor 5 LGT SATIN WHITE STEEL TAYLOR

Part #M21655SWTXB  |  Item #7338961  |  Manufacturer Part #21655SWTXB

Type:

Chandelier
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Dry Locations

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: Romex

Collection: Taylor

Color Finish: Textured Black

Color Finish Category: Blacks

Cord Length: 180 ft

Diameter: 27-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Estimated Annual Energy Cost: $19.80

Glass Type: Satin White

Green Seal Certified: No

Height: 23 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 27-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Up Lighting, Down Lighting]

Lighting Style: Transitional

Magnetic: No

Material: [Steel, Glass]

Number Of Lights: 5

Number Of Pieces: 1 Piece

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Type: Chandelier

Volts: 120V

Watts: 60

Weight: 12.35

Width: 27-1/2 in

Wire Gauge: 12 ga